Zoro Homepage

Linde Large Diameter Gas Lens PK2

  • Mfr # 45V0204S

  • Zoro # G8326227


product price: $52.59
/pk 2, $26.30/ea

Key Features

Type
Large Diameter Gas Lens
For Use With
Collet 13N20L, 13N21L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
For Electrode Shape
Round
Compatible with Brand
Linde
TIG Torch Application
Large Diameter Gas Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V0204S
Zoro #
G8326227
UPC #
-
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.04 in

Details

Item
Large-Diameter Gas Lens
Type
Large Diameter Gas Lens
For Use With
Collet 13N20L, 13N21L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
For Electrode Shape
Round
Compatible with Brand
Linde
TIG Torch Application
Large Diameter Gas Lens
Welding Processes
TIG Welding (GTAW)
Reference Number
45V0204S
Compatible with Model
20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Compatible with Series
20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375

Description

Large-Diameter Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.04 in, Type Large Diameter Gas Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.