Linde Large Diameter Gas Lens PK2
Mfr # 45V64S
Zoro # G8284071
product price: $34.75
/pk 2, $17.38/eaKey Features
Type
Large Diameter Gas Lens
For Use With
Collet 13N23L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
Diameter
3/32 in Stub
Welding Processes
TIG Welding (GTAW)
TIG Torch Application
Large Diameter Gas Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45V64S
Zoro #
G8284071
UPC #
769255116170
Country of Origin
China
Dimensions
Diameter
3/32 in Stub
For Maximum Electrode Diameter
0.09375 in
Details
Item
Large-Diameter Gas Lens
Type
Large Diameter Gas Lens
For Use With
Collet 13N23L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
Welding Processes
TIG Welding (GTAW)
TIG Torch Application
Large Diameter Gas Lens
Compatible with Model
20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Compatible with Series
20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Reference Number
45V64S
Compatible with Brand
Linde
For Electrode Shape
Round
Description
Large-Diameter Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.09375 in, Type Large Diameter Gas Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.