Zoro Homepage

LINDE Lg Diameter Gas Lens Insulator PK2

  • Mfr # 54N63-20

  • Zoro # G2369300


product price: $14.99
/pk 2, $7.50/ea

Key Features

Type
Large Diameter Gas Lens Insulator
For Use With
Torch# 24,90hp
Color
White
Compatible with Model
20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Reference Number
54N63-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54N63-20
Zoro #
G2369300
UPC #
-
Country of Origin
China

Details

Item
Large-Diameter Gas Lens Insulator
Type
Large Diameter Gas Lens Insulator
For Use With
Torch# 24,90hp
Color
White
Compatible with Model
20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Reference Number
54N63-20
TIG Torch Application
Large Diameter Gas Lens
Compatible with Series
20, 20P, 25, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)

Description

Large-Diameter Gas Lens Insulator, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 25, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, TIG Torch Application Large Diameter Gas Lens, Type Large Diameter Gas Lens Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.