Linde Ribbed TIG Torch Handle
Mfr # 10N15R
Zoro # G2369781
product price: $10.29
/eaKey Features
For Use With
Torch# 18hp
Color
Black
Reference Number
10N15R
Compatible with Model
18F, WP-26F
Grip Type
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10N15R
Zoro #
G2369781
UPC #
-
Country of Origin
China
Details
Item
TIG Torch Handle
For Use With
Torch# 18hp
Color
Black
Reference Number
10N15R
Compatible with Model
18F, WP-26F
Grip Type
Ribbed
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)
Compatible with Series
18, A-200
Description
TIG Torch Handle, Compatible with Series 18, A-200, Compatible with Model 18F, WP-26F, Welding Processes TIG Welding (GTAW), Color Black, Compatible with Brand Linde, Grip Type Ribbed, Reference Number 10N15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.