Linde Ribbed TIG Torch Handle
Mfr # H-100R
Zoro # G2369221
product price: $8.39
/eaKey Features
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Color
Black
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde
Reference Number
H-100R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-100R
Zoro #
G2369221
UPC #
-
Country of Origin
China
Details
Item
TIG Torch Handle
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Color
Black
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde
Reference Number
H-100R
Grip Type
Ribbed
Compatible with Model
Compatible with Series
17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
Description
TIG Torch Handle, Compatible with Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV, Welding Processes TIG Welding (GTAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.