Zoro Homepage

Linde Stubby Collet Body PK2

  • Mfr # 17CB20

  • Zoro # G9481157


product price: $7.69
/pk 2, $3.85/ea

Key Features

Type
Stubby Collet Body
For Use With
Collet 10N22S, 10N23S, 10N24S, 10N25S, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13
Reference Number
17CB20
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Compatible with Brand
Linde
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17CB20
Zoro #
G9481157
UPC #
-
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.15625 in

Details

Item
Stubby Collet Body
Type
Stubby Collet Body
For Use With
Collet 10N22S, 10N23S, 10N24S, 10N25S, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13
Reference Number
17CB20
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)
Compatible with Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
For Electrode Shape
Round
TIG Torch Application
Stubby Non-Gas Lens

Description

Stubby Collet Body, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.