Zoro Homepage

Liner Assembly 15 ft.

  • Mfr # 083-885

  • Zoro # G8044854


product price: $53.19
/ea

Key Features

For Use With
Miller(R) Style
For MIG Guns
Miller(R) Style
Wire Size (In.)
.030/.035
Type
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083-885
Zoro #
G8044854
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.030/.035

Details

Item
Liner Assembly
For Use With
Miller(R) Style
For MIG Guns
Miller(R) Style
Type
15 ft

Description

Liner Assembly, 15 ft., Wire Size .030/.035 In., For Use With Miller Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.