Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner Assembly 15 ft.

  • Mfr # 124-0015

  • Zoro # G1893580


product price: $15.89
/ea

Key Features

For Use With
Binzel
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Type
15 ft
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124-0015
Zoro #
G1893580
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.023-.035
Overall Length
15 ft
Bore Diameter
0.05 in
Maximum Wire Diameter
0.035 in
Minimum Wire Diameter
0.023 in

Details

Item
Liner Assembly
For Use With
Binzel
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Type
15 ft
Color
Gray, Red

Description

Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.023 in, Overall Length 15 ft, Bore Diameter 0.05 in, Color Gray, Red, For Use With Binzel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.