Zoro Homepage

Liner Assembly 15 ft.

  • Mfr # 44TF-116-15

  • Zoro # G8224727


product price: $49.15
/ea

Key Features

For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Material
PTFE
Wire Size (In.)
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44TF-116-15
Zoro #
G8224727
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
1/16
Maximum Wire Diameter
1/16 in
Overall Length
15 ft

Details

Item
Liner Assembly
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Material
PTFE
Type
15 ft

Description

Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Overall Length 15 ft, Material PTFE, For Use With Tweco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.