Zoro Homepage
This item is Discontinued.
American Torch Tip Liner Assembly 15 ft. 44TF-3545-15

Liner Assembly 15 ft. (Discontinued)

  • Mfr # 44TF-3545-15
  • Zoro # G7907873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44TF-3545-15
Zoro #
G7907873
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.035-045
Maximum Wire Diameter
0.045 in
Overall Length
15 ft
Max. Wire Diameter
0.045 in
Dia x Length
0.045 in x 15 ft
Minimum Wire Diameter
0.035 in

Details

Item
Liner Assembly
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Material
Aluminum
Series
44
Type
15 ft
Compatible with Brand
Tweco
Compatible with Model
Compatible with Series
Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Liner Model
44TF-3545-15
For MIG Gun Series
Classic No. 3, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Color
Red
Process
MIG Welding (GMAW)

Description

Liner Assembly, Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.