Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner Assembly 15 ft.

  • Mfr # 45N-116-15

  • Zoro # G8312726


product price: $26.55
/ea

Key Features

For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Wire Size (In.)
1/16
Type
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45N-116-15
Zoro #
G8312726
UPC #
769255661021
Country of Origin
United States

Dimensions

Wire Size (In.)
1/16
Bore Diameter
0.1 in
Maximum Wire Diameter
1/16 in
Overall Length
15 ft

Details

Item
Liner Assembly
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
15 ft
Color
Gray

Description

Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Overall Length 15 ft, Bore Diameter 0.1 in, Color Gray, For Use With Tweco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.