Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Nozzle, 603-172-001

  • Mfr # 603-172-001

  • Zoro # G7875612


product price: $20.89
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Laserdyne
For Use With
Lumonics(R) Laser Welders
Compatible with Manufacturer Part Number
603-175-002, 603-472-002
Overall Length
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-172-001
Zoro #
G7875612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.38 in
Overall Height
0.375 in

Details

Item
Micro Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Laserdyne
For Use With
Lumonics(R) Laser Welders
Compatible with Manufacturer Part Number
603-175-002, 603-472-002
Compatible Grainger Part Number
22HL45, 22HL53

Description

Micro Nozzle, Compatible with Brand Laserdyne, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HL45, 22HL53, Compatible with Manufacturer Part Number 603-175-002, 603-472-002, Overall Height 0.375 in, Overall Length 0.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.