MIGNozzle, Tweco, 14, PK2
- Mfr # 22-50-SS
- Zoro # G6219841
product price:Â
$
9.25
/pk of 2, $4.63/ea
Key Features
For Use With
Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
22
Type
Adjustable 1/2 in Short Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22-50-SS
- Zoro #
- G6219841
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- 22
- Type
- Adjustable 1/2 in Short Stop
- Application
- MIG Welding
- Insulation Type
- Insulator Sold Separately
- For Gas Diffuser Number
- 52
- Color
- Brass
- Connection Type
- Slip-On
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Maximum Amperage
- 200 A
- Nozzle Number
- 22-50SS
- Nozzle Shape
- Bottleneck
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Duty Rating
- Standard Duty
- Current Range
- 200 A
- Nozzle Design
- Formed
- Nozzle to Tip Relationship
- 1/16 in to 1/4 in Recess, No Projection
- For Contact Tip Series
- 14
- Compatible with Brand
- Tweco
- Wire Color
- Brass
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 0.75
- Overall Length
- 3 1/2 in
- Inside Diameter
- 0.5 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Nozzle, Compatible with Brand Tweco, Series 22, For Use With Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.