Non Ceramic Shield
Mfr # 20747
Zoro # G8453347
product price: $29.49
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
ESAB 17A
Compatible with Brand
ESAB
Application
Plasma Cutting
For Material Type
Non Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20747
Zoro #
G8453347
UPC #
-
Country of Origin
United States
Details
Item
Heat Shield
Welding Processes
Plasma Cutting
For Use With
ESAB 17A
Compatible with Brand
ESAB
Application
Plasma Cutting
For Material Type
Non Ceramic
Cutting Configuration
Drag Shield Cutting, Gouging, Standoff Cutting
Compatible with Series
PT-17A
Description
Heat Shield, Compatible with Brand ESAB, Compatible with Series PT-17A, Cutting Configuration Drag Shield Cutting, Gouging, Standoff Cutting, For Material Type Non Ceramic, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With ESAB 17A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.