Zoro Homepage

Nozzle 100A

  • Mfr # 120272ATTC

  • Zoro # G8026916


product price: $36.59
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 1070/3070
Compatible with Brand
Hypertherm
Application
PAC 188
Compatible with Model
HD-1070, HD-3070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120272ATTC
Zoro #
G8026916
UPC #
00769255007553
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 1070/3070
Compatible with Brand
Hypertherm
Application
PAC 188
Compatible with Model
HD-1070, HD-3070
Compatible with Series
HD
Cutting Configuration
Standoff Cutting
Compatible with Manufacturer Part Number
020795ATTC
Maximum Current
100 A

Description

Nozzle, Compatible with Model HD-1070, HD-3070, Compatible with Series HD, Compatible with Brand Hypertherm, Maximum Current 100 A, Welding Processes Plasma Cutting, Application PAC 188, Compatible with Manufacturer Part Number 020795ATTC, Cutting Configuration Standoff Cutting, For Use With Hypertherm 1070/3070

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.