Nozzle 1.0mm (.040)
Mfr # 0558006010
Zoro # G8126553
product price: $25.45
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
ESAB PT-36
Compatible with Brand
ESAB
Application
PT36
Cutting Configuration
Standoff Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0558006010
Zoro #
G8126553
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
ESAB PT-36
Compatible with Brand
ESAB
Application
PT36
Cutting Configuration
Standoff Cutting
Compatible with Series
PT-36
Maximum Current
50 A
Description
Nozzle, Compatible with Series PT-36, Compatible with Brand ESAB, Maximum Current 50 A, Welding Processes Plasma Cutting, Application PT36, Cutting Configuration Standoff Cutting, For Use With ESAB PT-36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.