Shop AMERICAN TORCH TIP
See all product information
Create Account
Nozzle, 10N47L, Linde, PK10
- Mfr # 10N47L
- Zoro # G8439532
product price:Â
$
41.99
/pk of 10, $4.20/ea
Key Features
For Use With
Torch# L17,18,26
Material
Alumina
Type
Standard Nozzle
Reference Number
10N47L
TIG Torch Application
Non-Gas Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10N47L
- Zoro #
- G8439532
- UPC #
- -
- Country of Origin
- China
- Item
- Nozzle
- For Use With
- Torch# L17,18,26
- Material
- Alumina
- Type
- Standard Nozzle
- Reference Number
- 10N47L
- TIG Torch Application
- Non-Gas Lens
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Compatible with Brand
- Linde
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Welding Processes
- TIG Welding (GTAW)
- Process
- TIG Welding (GTAW)
- Series
- 17, 18, 26
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Compatible TIG Torch Model
- Nozzle Type
- Standard Nozzle
- TIG Torch Setup
- Non-Gas Lens
- Compatible Brand
- Linde
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Nozzle Nominal Size
- No. 7
- Nozzle Length
- Long
- For Maximum Electrode Diameter
- 0.0938 in
- Nozzle Nominal Length
- Long
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.