Nozzle
Mfr # 120336
Zoro # G2524280
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 100D
Compatible with Brand
Hypertherm
Application
MAX100D 60A Shield
Cutting Configuration
Drag Shield Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120336
Zoro #
G2524280
UPC #
-
Country of Origin
United States
Details
Item
Shielded Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 100D
Compatible with Brand
Hypertherm
Application
MAX100D 60A Shield
Cutting Configuration
Drag Shield Cutting
Compatible with Series
PAC 160
Maximum Current
60 A
Compatible with Manufacturer Part Number
020756
For Plasma Cutter Series
MAX100D
Compatible Grainger Part Number
41R563
Description
Shielded Nozzle, For Plasma Cutter Series MAX100D, Compatible with Series PAC 160, Compatible with Brand Hypertherm, Maximum Current 60 A, Welding Processes Plasma Cutting, Application MAX100D 60A Shield, Compatible with Grainger Part Number 41R563, Compatible with Manufacturer Part Number 020756, Cutting Configuration Drag Shield Cutting, For Use With Hypertherm 100D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.