Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle 130A/260A Bevel

  • Mfr # 220607ATTC

  • Zoro # G8323725


product price: $24.95
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
Stainless Steel
Compatible with Model
HPR 260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220607ATTC
Zoro #
G8323725
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
Stainless Steel
Compatible with Model
HPR 260
Compatible with Series
HPR
Cutting Configuration
Beveling
Material
Stainless Steel
For Material Type
Mild Steel, Stainless Steel
Compatible with Manufacturer Part Number
220608ATT
Maximum Current
260 A
Compatible Grainger Part Number
41T125

Description

Nozzle, Compatible with Model HPR 260, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 260 A, For Material Type Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Application Stainless Steel, Compatible with Grainger Part Number 41T125, Compatible with Manufacturer Part Number 220608ATT, Cutting Configuration Beveling, For Use With Hypertherm HPR, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.