Zoro Homepage

Nozzle 200A

  • Mfr # 120787ATT

  • Zoro # G8013731


product price: $48.69
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 4400
Compatible with Brand
Hypertherm
Application
HT4400
Compatible with Series
PAC 611
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120787ATT
Zoro #
G8013731
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 4400
Compatible with Brand
Hypertherm
Application
HT4400
Compatible with Series
PAC 611
For Plasma Cutter Series
HT-4100
Maximum Current
200 A
Compatible with Plasma Gas
O2 (Oxygen)
Compatible with Manufacturer Part Number
120907ATTC
Cutting Configuration
Standoff Cutting
Compatible Grainger Part Number
41R813

Description

Nozzle, For Plasma Cutter Series HT-4100, Compatible with Series PAC 611, Compatible with Brand Hypertherm, Maximum Current 200 A, Compatible with Plasma Gas O2 (Oxygen), Welding Processes Plasma Cutting, Application HT4400, Compatible with Grainger Part Number 41R813, Compatible with Manufacturer Part Number 120907ATTC, Cutting Configuration Standoff Cutting, For Use With Hypertherm 4400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.