Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220409ATTC
Zoro #
G8473771
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
For Use With
Hypertherm HPR
Application
TaEsabred 100A HD3070
Compatible with Brand
Hypertherm
Maximum Current
100 A
Cutting Configuration
Standoff Cutting
For Plasma Torch Series
HD
Compatible with Model
HD-1070, HD-3070
Welding Processes
Plasma Cutting
Compatible with Series
HD
Process
Plasma Cutting
Description
Nozzle, Compatible with Model HD-1070, HD-3070, Compatible with Series HD, Compatible with Brand Hypertherm, Maximum Current 100 A, Welding Processes Plasma Cutting, Application TaEsabred 100A HD3070, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.