Nozzle, 277121
Mfr # 277121
Zoro # G9532652
product price: $12.79
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Features
30A SS (air) PL2200
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277121
Zoro #
G9532652
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Features
30A SS (air) PL2200
Material
Stainless Steel
Compatible with Plasma Gas
Air
Compatible with Series
PL
Maximum Current
30 A
Compatible with Model
PL 2000
For Material Type
Stainless Steel
Compatible with Manufacturer Part Number
277110
Compatible Grainger Part Number
45G580
Description
Nozzle, Compatible with Model PL 2000, Compatible with Series PL, Compatible with Brand Innerlogic, Maximum Current 30 A, Compatible with Plasma Gas Air, For Material Type Stainless Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G580, Compatible with Manufacturer Part Number 277110, For Use With Kaliburn PL2200, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.