Zoro Homepage

Nozzle 3.6mm (.141)

  • Mfr # 0558006036ATTC

  • Zoro # G8302305


product price: $24.49
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
ESAB PT-36
Compatible with Brand
ESAB
Application
PT36
Compatible with Manufacturer Part Number
37082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0558006036ATTC
Zoro #
G8302305
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
ESAB PT-36
Compatible with Brand
ESAB
Application
PT36
Compatible with Manufacturer Part Number
37082
Compatible with Series
PT-36
For Material Type
Stainless Steel
Cutting Configuration
Standoff Cutting
Maximum Current
400 A
Compatible Grainger Part Number
41T206

Description

Nozzle, Compatible with Series PT-36, Compatible with Brand ESAB, Maximum Current 400 A, For Material Type Stainless Steel, Welding Processes Plasma Cutting, Application PT36, Compatible with Grainger Part Number 41T206, Compatible with Manufacturer Part Number 37082, Cutting Configuration Standoff Cutting, For Use With ESAB PT-36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.