Shop All MIG Accessories
This Product is Discontinued
American Torch Tip
Nozzle 3/8" (Discontinued)
Mfr # M16080-1
Zoro # G8228805
This Product is Discontinued
Key Features
- For Use With Lincoln Style
- Series Lincoln
- Type 3/8 in
- For MIG Guns Lincoln(R) Style
- Application MIG Welding
Product Information
- Brand American Torch Tip
- MFR # M16080-1
- Zoro # G8228805
- Country of Origin United States
- Category MIG Accessories
Dimensions
Overall Length | 3 1/4 in |
Connection Size | 9/16 in |
Connection Thread Size | 9/16"-18 |
Bore Diameter | 3/8 in |
Inside Diameter | 0.375 in |
Details
Description
Nozzle, Compatible with Brand Lincoln, Series Lincoln, Compatible with Series Magnum 300, Magnum 400, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2, Bore Diameter 3/8 in, Connection Type Threaded, Nozzle Shape Tapered, Duty Rating Standard Duty, For Contact Tip Series S19391, S19392, S19393, For Gas Diffuser Number S19395-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.