Shop AMERICAN TORCH TIP
See all product information
Create Account
Nozzle, 54N14L, Linde, PK10
- Mfr # 54N14L
- Zoro # G7802961
product price:Â
$
57.55
/pk of 10, $5.76/ea
Key Features
For Use With
Torch# 17,18,26
Material
Alumina
Type
Gas Lens Nozzle
Nozzle Nominal Size
No. 8
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54N14L
- Zoro #
- G7802961
- UPC #
- -
- Country of Origin
- China
- Item
- Nozzle
- For Use With
- Torch# 17,18,26
- Material
- Alumina
- Type
- Gas Lens Nozzle
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Welding Processes
- TIG Welding (GTAW)
- TIG Torch Application
- Gas Lens
- Compatible with Brand
- Linde
- Reference Number
- 54N14L
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- TIG Torch Setup
- Gas Lens
- Series
- 17, 18, 26
- Compatible Brand
- Linde
- Nozzle Type
- Gas Lens Nozzle
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Process
- TIG Welding (GTAW)
- Compatible TIG Torch Model
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Nozzle Nominal Size
- No. 8
- Nozzle Length
- Long
- For Maximum Electrode Diameter
- 0.1563 in
- Nozzle Nominal Length
- Long
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.