Nozzle, 54N17L, Linde, PK10
- Mfr # 54N17L
- Zoro # G7912667
product price:Â
$
50.15
/pk of 10, $5.02/ea
Key Features
For Use With
Torch# 17,18,31
Material
Alumina
Type
Gas Lens Nozzle
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54N17L
- Zoro #
- G7912667
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nozzle Nominal Size
- No. 5
- Nozzle Length
- Long
- For Maximum Electrode Diameter
- 0.04 in
- Nozzle Nominal Length
- Long
Details
- Item
- Nozzle
- For Use With
- Torch# 17,18,31
- Material
- Alumina
- Type
- Gas Lens Nozzle
- Compatible with Brand
- Linde
- Welding Processes
- TIG Welding (GTAW)
- TIG Torch Application
- Gas Lens
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Reference Number
- 54N17L
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Compatible TIG Torch Model
- Process
- TIG Welding (GTAW)
- Series
- 17, 18, 26
- Nozzle Type
- Gas Lens Nozzle
- Compatible Brand
- Linde
- TIG Torch Setup
- Gas Lens
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Shell Material
- Alumina
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.