Shop AMERICAN TORCH TIP
See all product information
Create Account
Nozzle, 54N19, Linde, PK10
- Mfr # 54N19
- Zoro # G1870745
product price:Â
$
18.35
/pk of 10, $1.84/ea
Key Features
For Use With
Torch# 17,18,26
Application
Tig Welding
Material
Alumina
Type
Gas Lens Nozzle
Nozzle Length
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54N19
- Zoro #
- G1870745
- UPC #
- 769255138394
- Country of Origin
- China
- Item
- Nozzle
- For Use With
- Torch# 17,18,26
- Application
- Tig Welding
- Material
- Alumina
- Type
- Gas Lens Nozzle
- Compatible with Brand
- Linde
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Reference Number
- 54N19
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- TIG Torch Application
- Gas Lens
- Welding Processes
- TIG Welding (GTAW)
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Series
- 17, 18, 26
- Nozzle Type
- Gas Lens Nozzle
- TIG Torch Setup
- Gas Lens
- Compatible Brand
- Linde
- Process
- TIG Welding (GTAW)
- Compatible TIG Torch Model
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Nozzle Length
- Standard
- For Maximum Electrode Diameter
- 0.1563 in
- Outside Diameter
- 7/10 in
- Nozzle Nominal Size
- No. 11
- Nozzle Nominal Length
- Standard
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.