Zoro Homepage

Nozzle, 55-0439

  • Mfr # 55-0439

  • Zoro # G7829631


product price: $28.19
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD2000
Compatible with Brand
ATTC
Features
200A MS
Compatible with Model
PHD 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-0439
Zoro #
G7829631
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD2000
Compatible with Brand
ATTC
Features
200A MS
Compatible with Model
PHD 2000
For Material Type
Mild Steel
Compatible with Series
PHD
Maximum Current
200 A
Compatible with Manufacturer Part Number
55-0433
Compatible Grainger Part Number
45G722

Description

Nozzle, Compatible with Model PHD 2000, Compatible with Series PHD, Compatible with Brand ATTC, Maximum Current 200 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G722, Compatible with Manufacturer Part Number 55-0433, For Use With Hypertherm PHD2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.