Nozzle, 57N75, Linde, PK10
- Mfr # 57N75
- Zoro # G8024134
product price:Â
$
28.49
/pk of 10, $2.85/ea
Key Features
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Material
Alumina
Type
Large Diameter Gas Lens Nozzle
Nozzle Nominal Size
No. 6
Compatible with Series
12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57N75
- Zoro #
- G8024134
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Airco(R) and LINDE(R) Style Tig Torches
- Material
- Alumina
- Type
- Large Diameter Gas Lens Nozzle
- Compatible with Series
- 12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation
- TIG Torch Application
- Large Diameter Gas Lens
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Brand
- Linde
- Reference Number
- 57N75
- Compatible with Model
- 12,17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20HP,20P,22A,22B,24W,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,301525,301526,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-24,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-12,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-20,WP-20P,WP-20V,WP-25,WP-26,WP-26F,WP-26FV,WP-26V,WP-27A,WP-27B,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV,WP-R9F,WP-R9FV
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Nozzle Nominal Size
- No. 6
- For Maximum Electrode Diameter
- 0.0625 in
- Nozzle Length
- Standard
Description
Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.