Nozzle, 57N75XL, Airco, PK10
- Mfr # 57N75XL
- Zoro # G7678566
product price:Â
$
211.99
/pk of 10, $21.20/ea
Free Shipping & Returns
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Compatible with Brand
Airco
Application
Welding
Diameter
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57N75XL
- Zoro #
- G7678566
- UPC #
- 769255117573
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- TIG Welding (GTAW)
- For Use With
- Airco(R) and LINDE(R) Style Tig Torches
- Compatible with Brand
- Airco
- Application
- Welding
- Material
- Alumina
- Reference Number
- 57N75XL
- TIG Torch Application
- Large Diameter Gas Lens
- Compatible with Series
- 12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation
- Type
- Large Diameter Gas Lens Nozzle
- Compatible with Model
- 12,17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20HP,20P,22A,22B,24W,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,301525,301526,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-24,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-12,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-20,WP-20P,WP-20V,WP-25,WP-26,WP-26F,WP-26FV,WP-26V,WP-27A,WP-27B,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV,WP-R9F,WP-R9FV
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Diameter
- 1-3/16 in
- Nozzle Length
- X-Long
- Outside Diameter
- 1 3/16 in
- Nozzle Nominal Size
- No. 6
Description
Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.