Zoro Homepage

Nozzle 600A

  • Mfr # 0558001887

  • Zoro # G8380915


product price: $45.39
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
ESAB PT-600
Compatible with Brand
ESAB
Application
PT600
Compatible with Series
PT-600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0558001887
Zoro #
G8380915
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
ESAB PT-600
Compatible with Brand
ESAB
Application
PT600
Compatible with Series
PT-600
Cutting Configuration
Standoff Cutting
Maximum Current
600 A

Description

Nozzle, Compatible with Series PT-600, Compatible with Brand ESAB, Maximum Current 600 A, Welding Processes Plasma Cutting, Application PT600, Cutting Configuration Standoff Cutting, For Use With ESAB PT-600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.