Zoro Homepage
This item is Discontinued.
American Torch Tip Nozzle 70A 120713ATTC

Nozzle 70A (Discontinued)

  • Mfr # 120713ATTC
  • Zoro # G7913674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120713ATTC
Zoro #
G7913674
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
For Use With
Hypertherm 4070
Application
SST HD4070
Compatible with Brand
Hypertherm
Welding Processes
Plasma Cutting
Compatible with Series
HD
Compatible with Manufacturer Part Number
120786ATTC
For Material Type
Stainless Steel
For Plasma Torch Series
HD
Cutting Configuration
Standoff Cutting
Compatible with Model
HD 4070
Maximum Current
70 A
Process
Plasma Cutting

Description

Nozzle, Compatible with Model HD 4070, Compatible with Series HD, Compatible with Brand Hypertherm, Maximum Current 70 A, For Material Type Stainless Steel, Welding Processes Plasma Cutting, Application SST HD4070, Compatible with Grainger Part Number 41R786, Compatible with Manufacturer Part Number 120786ATTC, Cutting Configuration Standoff Cutting, For Use With Hypertherm 4070

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.