Zoro Homepage

Nozzle 80A

  • Mfr # 220337ATTC

  • Zoro # G8074464


product price: $18.75
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
SS HPR130/260
Compatible with Series
HPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220337ATTC
Zoro #
G8074464
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
SS HPR130/260
Compatible with Series
HPR
Maximum Current
80 A
Cutting Configuration
Standoff Cutting
Compatible with Model
HPR130, HPR260, HPR260XD, HPR400XD
For Material Type
Stainless Steel
Compatible with Manufacturer Part Number
220173ATTC
Compatible Grainger Part Number
41T036

Description

Nozzle, Compatible with Model HPR130, HPR260, HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 80 A, For Material Type Stainless Steel, Welding Processes Plasma Cutting, Application SS HPR130/260, Compatible with Grainger Part Number 41T036, Compatible with Manufacturer Part Number 220173ATTC, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.