Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle Body, 2-08701

  • Mfr # 2-08701

  • Zoro # G8453654


product price: $19.35
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Bystronic
For Use With
Bystronic(R) Laser Welders
Compatible with Manufacturer Part Number
4-01642, 4-09010
Overall Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-08701
Zoro #
G8453654
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2 in
Outside Diameter
1.1 in

Details

Item
Nozzle Body
Welding Processes
Laser Welding
Compatible with Brand
Bystronic
For Use With
Bystronic(R) Laser Welders
Compatible with Manufacturer Part Number
4-01642, 4-09010
Compatible Grainger Part Number
22HK49, 22HK54

Description

Nozzle Body, Compatible with Brand Bystronic, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HK49, 22HK54, Compatible with Manufacturer Part Number 4-01642, 4-09010, Outside Diameter 1.1 in, Overall Length 1.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.