Shop AMERICAN TORCH TIP
See all product information
Create Account
Nozzle, ESAB, PK5
- Mfr # 33418
- Zoro # G6106231
product price:Â
$
36.45
/pk of 5, $7.29/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
ESAB 23
Compatible with Brand
ESAB
Compatible with Manufacturer Part Number
33371
Compatible with Series
PT-23, PT-27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33418
- Zoro #
- G6106231
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- ESAB 23
- Compatible with Brand
- ESAB
- Compatible with Manufacturer Part Number
- 33371
- Maximum Current
- 80 A
- Compatible with Series
- PT-23, PT-27
- Cutting Configuration
- Drag Shield Cutting, Standoff Cutting
- For Plasma Torch Type
- Handheld
- Compatible Plasma Cutter Series
- PT-23 & 27
- Compatible Plasma Torch Series
- PT-23, PT-27
- Compatible Manufacturer Part Number
- 33371
- Amperage - Maximum
- 80 A
- Compatible Brand
- ESAB
- Process
- Plasma Cutting
- Compatible Plasma Torch Type
- Handheld
Description
Nozzle, Compatible with Series PT-23, PT-27, Compatible with Brand ESAB, Maximum Current 80 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41T168, Compatible with Manufacturer Part Number 33371, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With ESAB 23, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.