Zoro Homepage
This item is Discontinued.
American Torch Tip Nozzle H.D.Adjustable. 1/2", Pk2 24AH-50-SS

Nozzle H.D.Adjustable. 1/2", Pk2 (Discontinued)

  • Mfr # 24AH-50-SS
  • Zoro # G9533054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24AH-50-SS
Zoro #
G9533054
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1/2 in
Outside Diameter
0.75
Overall Length
3 1/2 in
Inside Diameter
0.5 in

Description

Nozzle, Compatible with Brand Tweco, Series 24A, Compatible with Series Spray Master 350, Spray Master 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.