Nozzle, Hypertherm, PK5
- Mfr # 120826
- Zoro # G5297442
product price:Â
$
35.79
/pk of 5, $7.16/ea
Key Features
For Use With
Hypertherm 600
Welding Processes
Plasma Cutting
Application
Powermax 600
Cutting Configuration
Drag Shield Cutting
For Plasma Torch Type
Handheld, Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120826
- Zoro #
- G5297442
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Hypertherm 600
- Welding Processes
- Plasma Cutting
- Application
- Powermax 600
- Cutting Configuration
- Drag Shield Cutting
- For Plasma Torch Type
- Handheld, Machine
- Compatible with Brand
- Hypertherm
- Compatible with Series
- PAC 123M, PAC 123T
- Maximum Current
- 40 A
- Compatible with Manufacturer Part Number
- 120600ATTC
- For Plasma Cutter Series
- Powermax600
- Compatible Brand
- Hypertherm
- Compatible Plasma Cutter Series
- Powermax600
- Compatible Plasma Torch Type
- Handheld, Machine
- Process
- Plasma Cutting
- Compatible Manufacturer Part Number
- 120600ATTC
- Amperage - Maximum
- 40 A
- Compatible Plasma Torch Series
- PAC 123M, PAC 123T
Description
Nozzle, For Plasma Cutter Series Powermax600, Compatible with Series PAC 123M, PAC 123T, Compatible with Brand Hypertherm, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Powermax 600, Compatible with Grainger Part Number 41R744, Compatible with Manufacturer Part Number 120600ATTC, Cutting Configuration Drag Shield Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm 600, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.