Shop AMERICAN TORCH TIP
See all product information
Create Account
Nozzle, Hypertherm, PK5
- Mfr # 220329
- Zoro # G8374825
product price:Â
$
51.29
/pk of 5, $10.26/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX1000
Compatible with Brand
Hypertherm
Maximum Current
40 A
Compatible with Manufacturer Part Number
120925, 220327
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220329
- Zoro #
- G8374825
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm PMAX1000
- Compatible with Brand
- Hypertherm
- Maximum Current
- 40 A
- Compatible with Manufacturer Part Number
- 120925, 220327
- For Plasma Torch Type
- Handheld, Machine
- Cutting Configuration
- Fine Feature Cutting
- For Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- Compatible with Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
- Compatible Brand
- Hypertherm
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- Compatible Manufacturer Part Number
- 120925, 220327
- Process
- Plasma Cutting
- Amperage - Maximum
- 40 A
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Plasma Torch Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
Description
Nozzle, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Compatible with Brand Hypertherm, Maximum Current 40 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R816, 41T073, Compatible with Manufacturer Part Number 120925, 220327, Cutting Configuration Fine Feature Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.