Shop AMERICAN TORCH TIP
See all product information
Create Account
Nozzle, Hypertherm, PK5
- Mfr # 220671ATTC
- Zoro # G7449224
product price:Â
$
36.69
/pk of 5, $7.34/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
PMX45
Cutting Configuration
Drag Shield Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220671ATTC
- Zoro #
- G7449224
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm HPR
- Compatible with Brand
- Hypertherm
- Application
- PMX45
- Cutting Configuration
- Drag Shield Cutting
- Maximum Current
- 45 A
- Compatible with Series
- T45m, T45v
- For Plasma Torch Type
- Handheld, Machine
- For Plasma Cutter Series
- Powermax45
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Plasma Torch Series
- T45m, T45v
- Compatible Brand
- Hypertherm
- Amperage - Maximum
- 45 A
- Compatible Plasma Cutter Series
- Powermax45
- Process
- Plasma Cutting
Description
Nozzle, For Plasma Cutter Series Powermax45, Compatible with Series T45m, T45v, Compatible with Brand Hypertherm, Maximum Current 45 A, Welding Processes Plasma Cutting, Application PMX45, Cutting Configuration Drag Shield Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm HPR, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.