Nozzle, Hypertherm, PK5
- Mfr # 220819ATTC
- Zoro # G3702233
product price:Â
$
40.89
/pk of 5, $8.18/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX65/85
Compatible with Brand
Hypertherm
Cutting Configuration
Drag Shield Cutting
For Plasma Torch Type
Handheld, Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220819ATTC
- Zoro #
- G3702233
- UPC #
- 769255888701
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm PMAX65/85
- Compatible with Brand
- Hypertherm
- Cutting Configuration
- Drag Shield Cutting
- For Plasma Torch Type
- Handheld, Machine
- Maximum Current
- 65 A
- Compatible with Series
- Duramax HRT, Duramax HRTs, Duramax MRT
- Compatible with Manufacturer Part Number
- 220854ATTC
- For Plasma Cutter Series
- Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax65, Powermax85
- Compatible Brand
- Hypertherm
- Compatible Manufacturer Part Number
- 220854ATTC
- Compatible Plasma Torch Series
- Duramax HRT, Duramax HRTs, Duramax MRT
- Process
- Plasma Cutting
- Amperage - Maximum
- 65 A
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Plasma Cutter Series
- Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax65, Powermax85
Description
Nozzle, For Plasma Cutter Series Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax65, Powermax85, Compatible with Series Duramax HRT, Duramax HRTs, Duramax MRT, Compatible with Brand Hypertherm, Maximum Current 65 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 417T62, Compatible with Manufacturer Part Number 220854ATTC, Cutting Configuration Drag Shield Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm PMAX65/85, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.