Nozzle, Hypertherm, PK5
- Mfr # 220941ATTC
- Zoro # G3898102
product price:Â
$
46.29
/pk of 5, $9.26/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX65/85
Compatible with Brand
Hypertherm
Cutting Configuration
Drag Shield Cutting
Maximum Current
45 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220941ATTC
- Zoro #
- G3898102
- UPC #
- 769255889647
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm PMAX65/85
- Compatible with Brand
- Hypertherm
- Cutting Configuration
- Drag Shield Cutting
- Maximum Current
- 45 A
- Compatible with Series
- Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
- Compatible with Manufacturer Part Number
- 220854ATTC
- For Plasma Torch Type
- Handheld, Machine
- For Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- Compatible Manufacturer Part Number
- 220854ATTC
- Amperage - Maximum
- 45 A
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- Compatible Plasma Torch Type
- Handheld, Machine
- Process
- Plasma Cutting
- Compatible Brand
- Hypertherm
- Compatible Plasma Torch Series
- Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
Description
Nozzle, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900, Compatible with Series Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, Compatible with Brand Hypertherm, Maximum Current 45 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 417T62, Compatible with Manufacturer Part Number 220854ATTC, Cutting Configuration Drag Shield Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.