ATTC 0.804" Precitec Laser Weld Nozzle

  • Mfr # P0787-483-00015

  • Zoro # G8418575


product price:  $20.49
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Precitec
For Use With
Precitec(R) Laser Welders
Overall Length
0.8 in
Outside Diameter
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0787-483-00015
Zoro #
G8418575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.8 in
Outside Diameter
0.45 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Precitec
For Use With
Precitec(R) Laser Welders

Description

Nozzle, Compatible with Brand Precitec, Welding Processes Laser Welding, Outside Diameter 0.45 in, Overall Length 0.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.