Zoro Homepage

Nozzle Retaining Cup

  • Mfr # 34085

  • Zoro # G8103496


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
ESAB 19A
Compatible with Brand
ESAB
Application
PT19A
Maximum Current
19 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34085
Zoro #
G8103496
UPC #
-
Country of Origin
United States

Details

Item
Retaining Cap
Welding Processes
Plasma Cutting
For Use With
ESAB 19A
Compatible with Brand
ESAB
Application
PT19A
Maximum Current
19 A
Cutting Configuration
Standoff Cutting
Compatible with Series
PT19A

Description

Retaining Cap, Compatible with Series PT19A, Compatible with Brand ESAB, Cutting Configuration Standoff Cutting, Maximum Current 19 A, Welding Processes Plasma Cutting, For Use With ESAB 19A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.