Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, size 1.2mm, YH27

  • Mfr # 281561

  • Zoro # G9716917


product price: $9.89
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Precitec
For Use With
Precitec(R) Laser Welders
Size
1.2mm, YH27
Compatible with Model
YH27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
281561
Zoro #
G9716917
UPC #
-
Country of Origin
United States

Dimensions

Size
1.2mm, YH27
Outside Diameter
0.56 in
Overall Length
0.61 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Precitec
For Use With
Precitec(R) Laser Welders
Compatible with Model
YH27

Description

Nozzle, Compatible with Brand Precitec, Compatible with Model YH27, Welding Processes Laser Welding, Outside Diameter 0.56 in, Overall Length 0.61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.