Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, size 1.4mm

  • Mfr # 968-41-57-812

  • Zoro # G8189325


product price: $20.45
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Komatsu
For Use With
Komatsu(R) Laser Welders
Size
1.4mm
Overall Length
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968-41-57-812
Zoro #
G8189325
UPC #
-
Country of Origin
United States

Dimensions

Size
1.4mm
Overall Length
1.14 in
Outside Diameter
0.54 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Komatsu
For Use With
Komatsu(R) Laser Welders

Description

Nozzle, Compatible with Brand Komatsu, Welding Processes Laser Welding, Outside Diameter 0.54 in, Overall Length 1.14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.