Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, size 1.5mm

  • Mfr # 124562-1.5

  • Zoro # G2986037


product price: $7.89
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Trumpf
For Use With
Trumpf(R) Laser Welders
Size
1.5mm
Overall Length
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124562-1.5
Zoro #
G2986037
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5mm
Overall Length
0.39 in
Outside Diameter
0.95 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Trumpf
For Use With
Trumpf(R) Laser Welders
Compatible with Manufacturer Part Number
254493, 260432
Compatible with Model
L2503E, L2530, L3003E, L3030, L4030, L4OO3E, L6030, TC 600L
Compatible Grainger Part Number
22HU16, 22HU22

Description

Nozzle, Compatible with Brand Trumpf, Compatible with Model L2503E, L2530, L3003E, L3030, L4030, L4OO3E, L6030, TC 600L, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HU16, 22HU22, Compatible with Manufacturer Part Number 254493, 260432, Outside Diameter 0.95 in, Overall Length 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.