Zoro Homepage

Nozzle, size 1.5mm

  • Mfr # 908090

  • Zoro # G2986481


product price: $7.95
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Cincinnati
For Use With
Cincinnati(R)Laser Welders
Size
1.5mm
Compatible with Model
Contact Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908090
Zoro #
G2986481
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5mm
Overall Length
0.9 in
Outside Diameter
0.5 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Cincinnati
For Use With
Cincinnati(R)Laser Welders
Compatible with Model
Contact Head
Compatible with Manufacturer Part Number
907472, 907677
Compatible Grainger Part Number
22HK65

Description

Nozzle, Compatible with Brand Cincinnati, Compatible with Model Contact Head, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HK65, Compatible with Manufacturer Part Number 907472, 907677, Outside Diameter 0.5 in, Overall Length 0.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.