Zoro Homepage
This item is Discontinued.
American Torch Tip Nozzle, size 1.7mm, 5 In K, N 280553-1.7

Nozzle, size 1.7mm, 5 In K, N (Discontinued)

  • Mfr # 280553-1.7
  • Zoro # G1979568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280553-1.7
Zoro #
G1979568
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in K
Outside Diameter
0.39 in
Overall Length
0.41 in

Details

Item
Nozzle
For Use With
Precitec(R) Laser Welders
Welding Processes
Laser Welding
Compatible with Manufacturer Part Number
280408
Compatible with Brand
Precitec

Description

Nozzle, Compatible with Brand Precitec, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HP61, Compatible with Manufacturer Part Number 280408, Outside Diameter 0.39 in, Overall Length 0.41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.