Nozzle, size 2.0mm
Mfr # 71369815
Zoro # G7931384
product price: $18.89
/eaKey Features
Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Size
2.0mm
Application
Single Mushroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71369815
Zoro #
G7931384
UPC #
-
Country of Origin
United States
Dimensions
Size
2.0mm
Outside Diameter
0.98 in
Overall Length
0.79 in
Details
Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Application
Single Mushroom
Compatible with Model
Pulsar/Altair AHS100
Description
Nozzle, Compatible with Brand Amada, Compatible with Model Pulsar/Altair AHS100, Welding Processes Laser Welding, Application Single Mushroom, Outside Diameter 0.98 in, Overall Length 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.