This item is Discontinued.

American Torch Tip Nozzle, size 2.0mm ZK, M1.5CZ, HNZ P0352-327-00020

Nozzle, size 2.0mm ZK, M1.5CZ, HNZ (Discontinued)

  • Mfr # P0352-327-00020
  • Zoro # G9716831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0352-327-00020
Zoro #
G9716831
UPC #
-
Country of Origin
United States

Dimensions

Size
2.0mm ZK, M1.5CZ, HNZ
Outside Diameter
0.29 in
Overall Length
0.47 in

Details

Item
Nozzle
For Use With
Precitec(R) Laser Welders
Compatible with Brand
Precitec
Compatible with Model
M1.5"C/H ZK
Compatible with Manufacturer Part Number
P0352-311-00001
Welding Processes
Laser Welding

Description

Nozzle, Compatible with Brand Precitec, Compatible with Model M1.5 In.C/H ZK, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HR34, Compatible with Manufacturer Part Number P0352-311-00001, Outside Diameter 0.29 in, Overall Length 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.